-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Band Saw |
|---|---|
| Amps Ac | 3.4A |
| Band Saw Operation | Manual |
| Band Saw Type | Vertical |
| Blade Length | 67 3/8" |
| Blade Thickness | 0.025" |
| Blade Wheels Dia. | 10" |
| Current | 3.4A |
| Cutting Capacity Square | 4" |
| Features | Cast Iron Table For Stability And Minimal Vibration, Table Tilts For Angle Cuts Up To 45°, Upper And Lower Blade Guides For Smooth Cutting Action |
| Horizontal Rectangular Cutting Capacity | 4" x 9 1/2" |
| Hp | 3333/1000 hp |
| Hz | 60 Hz |
| Includes | Blade, Miter Gauge, Rip Fence |
| Material Application | Wood |
| Max. Blade Length | 67 3/8" |
| Max. Blade Width | 1/2" |
|---|---|
| Min. Blade Length | 66 1/2" |
| Min. Blade Width | 1/4" |
| Miter Angle Range | 0° to 45° |
| Number Of Speed Settings | 1 |
| Overall Depth | 21" |
| Overall Height | 34" |
| Overall Width | 17" |
| Phase | 1 |
| Rectangular Cutting Capacity - Horizontal | 4" x 9 1/2" |
| Round Cutting Capacity - Horizontal | 4" |
| Sfpm Range | 2900 SFPM |
| Table Dimensions | 13 1/4" x 13 1/4" |
| Throat Depth - Vertical | 9 1/2" |
| Voltage | 120V AC |
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 43.18 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 32.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)