-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Band Saw |
|---|---|
| Amps | 15/7.5A |
| Amps Ac | 15/7.5A |
| Band Saw Operation | Manual |
| Band Saw Type | Vertical |
| Blade Dia. | 18" |
| Blade Thickness | 0.035" |
| Blade Wheels Dia. | 18" |
| Cutting Angle | 45° |
| Cutting Capacity Rectangle | 12" x 17 3/4" |
| Cutting Capacity Round | 12" |
| Cutting Capacity Square | 11" |
| Features | All Steel Unibody Construction, Large Cast Iron Ground Table With Miter Gauge Slot, Rack And Pinion Upper Blade Guide Adjustment |
| Horizontal Rectangular Cutting Capacity | 11" x 17 3/4" |
| Hp | 1 1/2 hp |
| Hz | 60 Hz |
| Includes | Adjustable Fence, Dust Port, Miter Gauge, Wheel Cleaning Brush |
| Material Application | Composite Materials, Plastic, Wood |
| Max. Blade Length | 133" |
| Max. Blade Width | 1" |
|---|---|
| Max. Thickness Of Cut | 12" |
| Min. Blade Length | 3/16" |
| Min. Blade Width | 1" |
| Miter Angle Range | 45° |
| Miter Capacity | 45° |
| Number Of Speed Settings | 2 |
| Overall Depth | 32 1/2" |
| Overall Height | 75" |
| Overall Width | 22" |
| Phase | 1 |
| Rectangular Cutting Capacity - Horizontal | 11" x 17 3/4" |
| Round Cutting Capacity - Horizontal | 11" |
| Sfpm Range | 200 SFPM to 800 SFPM |
| Table Dimensions | 18" x 19" |
| Table Size | 18" x 19" |
| Throat Depth - Vertical | 11" |
| Voltage | 120/240V AC |
Dayton 21UN03 vertical band saw is ideal for cutting various materials such as wood, metal and plastic. Its vertical design allows for the precision cutting of large workpieces, making it ideal for tasks requiring intricate shapes or straight cuts. This saw is suitable for the fabrication, woodworking and metalworking industries. This machine offers efficiency and accuracy, contributing to streamlined production processes.
| Height (cm) | 208.28 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 55.88 |
| HS Code | 8465910064 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 171.9 |
The motor has a power rating of 1.5 horsepower, providing ample cutting power.
The band saw offers two-speed settings within a range of 2000 to 2800 SFPM (Surface Feet Per Minute), allowing for versatile cutting options.
The band saw features essential safety mechanisms such as blade guards and emergency stop buttons to ensure operator safety during operation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)