-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Heat Only |
| Bulb Dia. | 3/8" |
| Bulb Length | 4" |
| Capillary Length | 72" |
| Color | Gray |
| Compatible System Type | Hot Water Heating Controls |
| Contact Rating | 120/240V AC |
| Contact Rating Resistive @ 120v | 16A |
| Contact Rating Resistive @ 240v | 8A |
| Control Type | Screwdriver |
| Depth | 1 13/16" |
| Differential | 6°F |
| Differential Temp. | Manual Reset |
| Differential Type | Manual Reset |
| Electrical Connection Type | Hardwired, Screw Terminal |
| Enclosure Color | Gray |
| Enclosure Material | Steel |
| Enclosure Nema Rating | 1 |
| Full Load Amps @ 120v | 15A , 16A |
| Full Load Amps @ 240v Ac | 8A |
| Height | 4 13/32" |
| Includes | Remote Sensing Bulb |
| Inductive Amps @ 120v | 10A |
| Inductive Amps @ 240v | 6A |
| Locked Rotor Amps @ 120v | 96A |
| Locked Rotor Amps @ 240v | 48A |
| Maximum Control Temperature | 240°F |
| Maximum Operating Temperature | 290°F |
| Minimum Control Temperature | 100°F |
|---|---|
| Minimum Operating Temperature | -35°F |
| Mounting Type | Surface Mount |
| Number Of Cooling Stages | 1 |
| Number Of Heating Stages | 1 |
| Number Of Poles | 1 |
| Number Of Relay Control Output | 0 |
| Number Of Relay Inputs | 0 |
| Number Of Switches | 1 |
| Overall Depth | 1 7/8" |
| Overall Height | 4 3/8" |
| Overall Width | 2 1/8" |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125 VA @ 24 to 600V AC |
| Remote Sensing Bulb Included | Yes |
| Remote Sensing Capability | Yes |
| Resistive Amps @ 208v Ac | 9.2A |
| Sensing Bulb Dia. | 3/8" |
| Sensing Bulb Length | 3 1/2" |
| Sensor Location | Remote |
| Sensor Type | Hydraulic Capillary Bulb Copper |
| Switch Action | Open On Rise |
| Switch Type | SPST |
| Temperature Scale | Fahrenheit, Celsius |
| Thermostat Programmable | No |
| Thermostat Type | Indoor Single Stage Controls |
| Voltage | 24-600V AC |
| Width | 2 5/32" |
| Standards | CSA LR948/4813 02, UL E6688 |
| Height (cm) | 11.11 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 5.4 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)