-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Cool Only |
| Color | Gray |
| Contact Rating Resistive @ 120v | 22A |
| Contact Rating Resistive @ 240v | 22A |
| Contact Rating Resistive @ 277v | 22A |
| Control Range | +35°F to +95°F |
| Cooling Full Load @ 120v | 16A |
| Cooling Full Load @ 240v | 8A |
| Cooling Locked Rotor @ 120v | 96A |
| Cooling Locked Rotor @ 240v | 48A |
| Depth | 1.812" |
| Differential | +3°F to +12°F |
| Differential Type | Fixed |
| Enclosure Color | Gray |
| Enclosure Finish | Galvanized |
| Enclosure Material | Steel |
| Enclosure Nema Rating | 1 |
| Full Load Amps | 16A |
| Full Load Amps @ 120v | 16A |
| Full Load Amps @ 240v Ac | 8A |
| Height | 4 3/8" |
| Inductive Amps @ 120v | 16A |
| Inductive Amps @ 208v | 9.2A |
| Inductive Amps @ 240v | 8A |
| Input Voltage | 120-277V AC |
| Locked Rotor Amps @ 120v | 96A |
| Locked Rotor Amps @ 240v | 48A |
| Maximum Control Temperature | 100°F |
| Maximum Operating Temperature | 100°F |
| Minimum Control Temperature | -30°F |
|---|---|
| Minimum Operating Temperature | -30°F |
| Mounting Type | Flat Surface |
| Number Of Cooling Stages | 1 |
| Number Of Poles | 1 |
| Number Of Relay Inputs | 1 |
| Number Of Relay Outputs | 1 |
| Number Of Stages | 1 |
| Number Of Switches | 1 |
| Operating Temperature Range | -30°F to +100°F |
| Overall Depth | 1 13/16" |
| Overall Height | 4 3/8" |
| Overall Length | 5 5/8" |
| Overall Width | 2 1/8" |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125 VA |
| Resistive Amps @ 208v Ac | 22A |
| Sensor Type | Hydraulic Air Coil |
| Switch Action | Open/Close On Rise |
| Switch Ratings @ 120v Dc | 16A |
| Switch Type | SPDT |
| Temp. Control Range | +35°F to +95°F |
| Temp. Differential | 3°F to 12°F |
| Temp. Sensitivity | -2°F to +2°F |
| Temperature Scale | Fahrenheit |
| Voltage | 120-277V AC |
| Voltage Range | 120-277V AC |
| Width | 2 1/8" |
| Standards | CSA LR948/4813 02, UL E6688 |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 5.21 |
| Width (cm) | 5.33 |
| HS Code | 9032100060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)