-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sure-Flex Sleeve |
|---|---|
| Angular Misalignment | 1° |
| Application | Blowers, Compressors, Conveyors, Mixers, Motors, Pumps |
| Body Style | 5JES |
| Coupling Size | 5 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| For Misalignment Type | Angular, Parallel |
| Horsepower @ 100 Rpm | 0.5 hp |
| Horsepower @ Rpm | 18 hp @3, 600 RPM, 8.9 hp @1, 800 RPM |
| Hp @ Rpm | 18 hp @ 3600 RPM, 8.9 hp @ 1800 RPM |
| Hp Rating @ 100 Rpm | 1/2 hp |
| Hp Rating @ 1200 Rpm | 5 47/50 hp |
| Hp Rating @ 1800 Rpm | 8 9/10 hp |
| Hp Rating @ 3600 Rpm | 18 hp |
| Insert Construction | One Piece Split |
| Insert Material | EPDM |
| Insert Width | 1 9/16" |
| Material | EPDM |
|---|---|
| Max. Angular Gap Misalignment | 0.056" |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 7600 RPM |
| Maximum Operating Temperature | 275°F |
| Minimum Operating Temperature | -30°F |
| Operating Temp. | -30°F to +275°F |
| Outside Dia. | 2.938" |
| Outside Diameter | 2 53/64" |
| Parallel Misalignment | 0.015" |
| Rated Torque | 312 lbs.-in. |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| System Of Measurement | Imperial |
| Torsional Stiffness | 916 lbs.-in./deg. |
| Width | 1 14/25" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 10.41 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)