-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sure-Flex Sleeve |
|---|---|
| Angular Misalignment | 1° |
| Application | Blowers, Compressors, Conveyors, Mixers, Motors, Pumps |
| Body Style | 4JNS |
| Coupling Size | 4 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| For Misalignment Type | Angular, Parallel |
| Horsepower @ 100 Rpm | 0.25 hp |
| Horsepower @ Rpm | 4.5 hp @1, 800 RPM, 8.9 hp @3, 600 RPM |
| Hp @ Rpm | 4.5 hp @ 1800 RPM, 8.9 hp @ 3600 RPM |
| Hp Rating @ 100 Rpm | 1/4 hp |
| Hp Rating @ 1200 Rpm | 2 97/100 hp |
| Hp Rating @ 1800 Rpm | 4 1/2 hp |
| Hp Rating @ 3600 Rpm | 8 9/10 hp |
| Insert Construction | One Piece Split |
| Insert Material | Neoprene |
| Insert Width | 1 1/4" |
|---|---|
| Material | Neoprene |
| Max. Angular Gap Misalignment | 0.043" |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.01" |
| Max. Speed | 7600 RPM |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | 0°F |
| Operating Temp. | 0°F to +200°F |
| Outside Dia. | 2.312" |
| Outside Diameter | 2 5/16" |
| Parallel Misalignment | 0.01" |
| Rated Torque | 156 lbs.-in. |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| System Of Measurement | Imperial |
| Torsional Stiffness | 458 lbs.-in./deg. |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 7.87 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)