-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sure-Flex Sleeve |
|---|---|
| Angular Misalignment | 1° |
| Application | Blowers, Compressors, Conveyors, Mixers, Motors, Pumps |
| Body Style | 6JE |
| Coupling Size | 6 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| For Misalignment Type | Angular, Parallel |
| Horsepower @ 100 Rpm | 0.93 hp |
| Horsepower @ Rpm | 17 hp @1, 800 RPM, 33 hp @3, 600 RPM |
| Hp @ Rpm | 17 hp @ 1800 RPM, 33 hp @ 3600 RPM |
| Hp Rating @ 100 Rpm | 93/100 hp |
| Hp Rating @ 1200 Rpm | 11 7/50 hp |
| Hp Rating @ 1800 Rpm | 17 hp |
| Hp Rating @ 3600 Rpm | 33 hp |
| Insert Construction | One Piece Solid |
| Insert Material | EPDM |
| Insert Width | 1 7/8" |
|---|---|
| Material | EPDM |
| Max. Angular Gap Misalignment | 0.07" |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 6000 RPM |
| Maximum Operating Temperature | 275°F |
| Minimum Operating Temperature | -30°F |
| Operating Temp. | -30°F to +275°F |
| Outside Diameter | 3 3/4" |
| Parallel Misalignment | 0.015" |
| Rated Torque | 585 lbs.-in. |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| System Of Measurement | Imperial |
| Torsional Stiffness | 1718 lbs.-in./deg. |
| Width | 1 22/25" |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 10.92 |
| HS Code | 8483608000 |
|---|---|
| Weight (kg) | 0.18 |
J-Type coupling consists of two flanges and one sleeve. Each flange has a keyway and two set screws (one set screw over the key and one at an angle of 90 degrees to the keyway).
A coupling insert features metal hubs and a flexible polyurethane shaft. It allows connection between two inflexible rotating shafts and transmits power from one shaft to the other while accommodating any misalignment.
This coupling features EPDM and neoprene construction that eliminates the need for lubrication and maintenance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)