-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sure-Flex Sleeve |
|---|---|
| Age Group | Adult |
| Angular Misalignment | 1° |
| Application | Blowers, Compressors, Conveyors, Mixers, Motors, Pumps |
| Body Style | 7JN |
| Color | Black |
| Coupling Size | 7 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| For Misalignment Type | Angular, Parallel |
| Gender | Unisex |
| Horsepower @ 100 Rpm | 1.5 hp |
| Horsepower @ Rpm | 27 hp @1, 800 RPM, 54 hp @3, 600 RPM |
| Hp @ Rpm | 27 hp @ 1800 RPM, 54 hp @ 3600 RPM |
| Hp Rating @ 100 Rpm | 1 1/2 hp |
| Hp Rating @ 1200 Rpm | 17 9/10 hp |
| Hp Rating @ 1800 Rpm | 27 hp |
| Hp Rating @ 3600 Rpm | 54 hp |
| Insert Construction | One Piece Solid |
| Insert Material | Neoprene |
| Insert Width | 2 3/16" |
|---|---|
| Material | Neoprene |
| Max. Angular Gap Misalignment | 0.081" |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.02" |
| Max. Speed | 5250 RPM |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | 0°F |
| Operating Temp. | 0°F to +200°F |
| Outside Dia. | 4.344" |
| Outside Diameter | 4 11/32" |
| Parallel Misalignment | 0.02" |
| Rated Torque | 940 lbs.-in. |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Size | 7 |
| System Of Measurement | Imperial |
| Torsional Stiffness | 2769 lbs.-in./deg. |
| Width | 2.19" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 12.95 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)