-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sure-Flex Sleeve |
|---|---|
| Angular Misalignment | 1° |
| Application | Blowers, Compressors, Conveyors, Mixers, Motors, Pumps |
| Body Style | 5JE |
| Coupling Size | 5 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| For Misalignment Type | Angular, Parallel |
| Horsepower @ 100 Rpm | 0.5 hp |
| Horsepower @ Rpm | 18 hp @3, 600 RPM, 8.9 hp @1, 800 RPM |
| Hp @ Rpm | 18 hp @ 3600 RPM, 8.9 hp @ 1800 RPM |
| Hp Rating @ 100 Rpm | 1/2 hp |
| Hp Rating @ 1200 Rpm | 5 47/50 hp |
| Hp Rating @ 1800 Rpm | 8 9/10 hp |
| Hp Rating @ 3600 Rpm | 18 hp |
| Insert Construction | One Piece Solid |
| Insert Material | EPDM |
| Insert Width | 1 9/16" |
| Material | EPDM |
|---|---|
| Max. Angular Gap Misalignment | 0.056" |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 7600 RPM |
| Maximum Operating Temperature | 275°F |
| Minimum Operating Temperature | -30°F |
| Operating Temp. | -30°F to +275°F |
| Outside Dia. | 2.938" |
| Outside Diameter | 2 53/64" |
| Parallel Misalignment | 0.015" |
| Rated Torque | 312 lbs.-in. |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| System Of Measurement | Imperial |
| Torsional Stiffness | 916 lbs.-in./deg. |
| Width | 1 14/25" |
TB Wood's 5J coupling sleeve insert is ideal for reliable and efficient connection between two rotating shafts for protecting systems from end float, vibration and shock misalignment. It is used in motors, blowers, compressors, conveyors, mixers & pumps for power transmission.
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 10.41 |
| HS Code | 8483608000 |
|---|---|
| Weight (kg) | 0.09 |
It has a maximum speed of 7600 RPM.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)