-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Adapter |
|---|---|
| Connection Size | 1" x 1" |
| Connection Type | Female Fitting x FNPT |
| Fitting Shape | Type D |
| Fitting Type | Coupler |
| Gender | Female x Female |
| Length | 2 1/2" |
| Material | Glass Filled Polypropylene |
|---|---|
| Max. Operating Pressure | 125 psi |
| Pressure Rating | 125 psi |
| Seal Material | EPDM |
| Size | 1" |
| Temperature Rating | 70°F |
| Width | 4 7/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)