-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sure-Flex Sleeve |
|---|---|
| Angular Misalignment | 0.25° |
| Application | Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps |
| Body Style | 6H |
| Coupling Size | 6 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| For Misalignment Type | Angular, Axial, Parallel |
| Horsepower @ 100 Rpm | 2.9 hp |
| Horsepower @ Rpm | 100 Hp @ 3, 500 Rpm, 33 Hp @ 1, 160 Rpm, 50 Hp @ 1, 750 Rpm |
| Hp Rating @ 100 Rpm | 2 9/10 hp |
| Hp Rating @ 1200 Rpm | 34 27/100 hp |
| Hp Rating @ 1800 Rpm | 51 hp |
| Hp Rating @ 3600 Rpm | 99 hp |
| Insert Construction | One Piece Solid |
| Insert Material | Hytrel |
| Insert Width | 1 7/8" |
|---|---|
| Material | Hytrel |
| Max. Angular Gap Misalignment | 0.016" |
| Max. Angular Misalignment | 0.25° |
| Max. Parallel Misalignment | 0.01" |
| Max. Speed | 6000 RPM |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | -65°F |
| Operating Temp. | -65°F to +250°F |
| Outside Diameter | 3 3/4" |
| Parallel Misalignment | 0.01" |
| Rated Torque | 1800 lbs.-in. |
| System Of Measurement | Imperial |
| Torsional Stiffness | 10000 lbs.-in./deg. |
| Width | 1 22/25" |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 10.92 |
| HS Code | 8483608000 |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)