-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sure-Flex Sleeve |
|---|---|
| Coupling Size | 8 |
| Hp Rating @ 100 Rpm | 2 3/10 hp |
| Hp Rating @ 1200 Rpm | 28 2/25 hp |
| Hp Rating @ 1800 Rpm | 42 hp |
| Hp Rating @ 3600 Rpm | 84 hp |
| Material | EPDM |
| Max. Angular Gap Misalignment | 0.094" |
| Max. Angular Misalignment | 1° |
|---|---|
| Max. Parallel Misalignment | 1/50" |
| Max. Speed | 4500 RPM |
| Operating Temp. | -30°F to +275°F |
| Outside Dia. | 5.062" |
| Rated Torque | 1475 lbs.-in. |
| Width | 2 1/2" |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 14.48 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)