-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Scaler |
|---|---|
| Accessory Free Tool Change | Yes |
| Air Consumption | 13 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Anti-vibration Technology | Yes |
| Application | Dirt And Weld Spatter On Metal Surfaces, Paint, Remove Rust |
| Average Cfm @ 15 Sec. Run Time | 3 CFM |
| Blows Per Minute | 4000 BPM |
| Body Style | In Line |
| Cfm @ Full Load | 13 CFM |
| Compatible Collar Shape | Notched |
| Duty | Industrial |
| Duty Rating | Heavy Duty |
| For Use With | Mfr. No. 1376, Mfr. No. 1377 |
| Handle Type | Straight |
| Housing Lock | Bayonet Needle |
| Includes | Needle Set No. 6W206 |
|---|---|
| Kit Contents | (1) Bare Tool, (19) Needles |
| Min. Hose Size | 5/16" |
| Needle Diameter | 1/8" |
| Needle Holder Capacity | 19 |
| Needle Length | 5" |
| Number Of Needles | 19 |
| Overall Length | 15" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Safety Features | Compact, Well Balanced And Low Vibration Maximize Operators Comfort |
| Scaler Type | Needles |
| Shank Shape | Square |
| Standards | Mil-S-2349A |
| Stroke Length | 1 1/16" |
| Throttle Type | Lever |
| Tool Weight | 5.8 lbs. |
| Vibration Level | 10.1 m/sq. sec. |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 15.49 |
| HS Code | 8467195090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.105 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)