-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Cutting Direction | Right Hand |
| Decimal Equivalent | 1/2" |
| Dimension Type | Fractional Inch |
| Finish | TiAlN |
| Flute Length | 60 mm |
| Grade | Grade K30F |
| List Number | A3382 |
| Material | Solid Carbide |
| Overall Length | 107 mm |
|---|---|
| Point Angle | 140° |
| Point Type | Self Centering |
| Shank Dia. | 14 mm |
| Size | 12.7 mm |
| Cutting Edge Dia. | 1/2" |
| Cutting Edge Length | 1.693" |
| Length | 4.213" |
| Shank Length | 1.772" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.64 |
| Width (cm) | 2.54 |
| HS Code | 8466100130 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1827 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)