-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.129" |
| Dimension Type | Metric |
| Finish | TiAlN |
| Flute Length | 20 mm |
| Grade | Grade K30F |
| List Number | A3382 |
| Material | Solid Carbide |
| Overall Length | 62 mm |
|---|---|
| Point Type | Self Centering |
| Shank Dia. | 6 mm |
| Size | 3.3 mm |
| Cutting Edge Dia. | 0.13" |
| Cutting Edge Length | 0.551" |
| Length | 2.441" |
| Shank Length | 1.417" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.2 |
| Width (cm) | 2.54 |
| HS Code | 8466100130 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)