-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Coolant Fed | Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.1181 |
| Depthdia. Ratio | 3xd |
| Dimension Type | Metric |
| Drill Bit Point Angle | 140° |
| Drill Bit Point Type | Self Centering Point |
| Drill Bit Size | 3 mm |
| Drill Diameter Tolerance | M7 |
| Drill Length Class | Jobber Length |
| Drill Point Length | 0.546 mm |
| Finish | TiAlN |
| Finish - Machining | TiAlN |
| Flute Length | 20 mm |
| Flute Type | Spiral |
| Grade | Grade K30F |
| List Number | A3382 |
| Material | Solid Carbide |
| Material - Machining | Carbide |
|---|---|
| Material Grade - Machining | Grade K30F |
| Maximum Drilling Depth | 14 mm |
| Measurement System | Metric |
| Number Of Coolant Holes | 2 |
| Number Of Flutes | 2 |
| Overall Length | 62 mm |
| Point Type | Self Centering |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium |
| Primary Material Application Iso Code | H, K, M, N, P, S |
| Secondary Material Application | Composite |
| Secondary Material Application Iso Code | O |
| Series | X.Treme Plus |
| Shank Dia. | 6 mm |
| Shank Length | 36 mm |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Size | 3" |
| standard | DIN 6537 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.2 |
| Width (cm) | 2.54 |
| HS Code | 8466100130 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)