-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Heat Only |
| Capillary Length | 2 1/4" |
| Color | Gray |
| Contact Rating Resistive @ 120v | 22A |
| Contact Rating Resistive @ 240v | 22A |
| Contact Rating Resistive @ 277v | 22A |
| Control Type | Knob |
| Depth | 1 13/16" |
| Differential | 1.5°F |
| Differential Type | Fixed |
| Enclosure Color | Gray |
| Enclosure Finish | Galvanized |
| Enclosure Material | Steel |
| Enclosure Nema Rating | 1 |
| Full Load Amps @ 120v | 15A , 6A |
| Full Load Amps @ 240v Ac | 3A |
| Height | 4 13/32" |
| Includes | Remote Sensing Bulb |
| Inductive Amps @ 120v | 6A |
| Inductive Amps @ 208v | 3.4A |
| Inductive Amps @ 240v | 3A |
| Locked Rotor Amps @ 120v | 96A |
| Locked Rotor Amps @ 240v | 48A |
| Maximum Control Temperature | 110°F |
| Minimum Control Temperature | 30°F |
| Mounting Direction | Vertical |
|---|---|
| Mounting Type | Flat Surface |
| Number Of Heating Stages | 1 |
| Number Of Poles | 1 |
| Number Of Relay Control Output | 0 |
| Number Of Relay Inputs | 0 |
| Number Of Switches | 1 |
| Overall Depth | 1 13/16" |
| Overall Height | 4 3/8" |
| Overall Width | 2 1/8" |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125 VA @ 24 to 277V AC |
| Remote Sensing Bulb Included | No |
| Remote Sensing Capability | No |
| Resistive Amps @ 208v Ac | 10A |
| Sensing Bulb Length | 1 3/8" |
| Sensor Length | 1 3/8" |
| Sensor Type | Hydraulic Air Coil |
| Switch Action | Open/Close On Rise |
| Switch Type | SPDT |
| Temperature Differential | 1.5°F |
| Temperature Scale | Fahrenheit |
| Thermostat Programmable | No |
| Voltage | 24-277V AC |
| Width | 2 5/32" |
| Standards | CSA LR948/4813 02, UL E6688 |
Johnson Controls A18BAF-1C Penn thermostat has an air coil sensing element that makes it perfect for use with building heaters, central heating units and air conditioners to heat or cool a confined room to a preset temperature. This thermal unit is beneficial in sensing and maintaining temperature in offices, hospitals and restaurants.
| Height (cm) | 11.11 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 5.4 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.387 |
1.5 degrees Fahrenheit.
SPDT.
Johnson Controls A18BAF-1C penn thermostat can be mounted vertically to any wall surface.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)