-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Heat Only |
| Bulb Dia. | 3/8" |
| Capillary Length | 72" |
| Color | Gray |
| Compatible System Type | Hot Water Heating Controls |
| Contact Rating | 120/240/277V AC |
| Contact Rating Resistive @ 120v | 22A |
| Contact Rating Resistive @ 240v | 22A |
| Contact Rating Resistive @ 277v | 22A |
| Control Range | +100°F to +240°F |
| Control Type | Exposed Dial |
| Depth | 1 13/16" |
| Differential | 6°F |
| Differential Type | Fixed |
| Enclosure Color | Gray |
| Enclosure Material | Steel |
| Enclosure Nema Rating | 1 |
| Full Load Amps @ 120v | 15A |
| Full Load Amps @ 240v Ac | 8A |
| Height | 4 13/32" |
| Inductive Amps @ 120v | 16A |
| Inductive Amps @ 208v | 9.2A |
| Inductive Amps @ 240v | 8A |
| Locked Rotor Amps @ 120v | 96A |
| Locked Rotor Amps @ 240v | 48A |
| Maximum Control Temperature | 240°F |
| Maximum Operating Temperature | 290°F |
| Minimum Control Temperature | 100°F |
|---|---|
| Minimum Operating Temperature | -35°F |
| Number Of Cooling Stages | 1 |
| Number Of Heating Stages | 1 |
| Number Of Poles | 1 |
| Number Of Relay Control Output | 0 |
| Number Of Relay Inputs | 0 |
| Number Of Switches | 1 |
| Overall Depth | 1 7/8" |
| Overall Height | 4 3/8" |
| Overall Width | 2 1/8" |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125 VA |
| Remote Sensing Bulb Included | Yes |
| Remote Sensing Capability | Yes |
| Resistive Amps @ 208v Ac | 22A |
| Sensing Bulb Dia. | 3/8" |
| Sensor Location | Remote |
| Sensor Type | Hydraulic Capillary Bulb Copper |
| Switch Action | Open On Rise |
| Switch Type | SPDT |
| Temperature Differential | 6°F |
| Temperature Scale | Fahrenheit |
| Thermostat Programmable | No |
| Thermostat Type | Indoor Single Stage Controls |
| Voltage | 24-600V AC |
| Width | 2 5/32" |
| Standards | CSA LR948/4813 02, UL E6688 |
| Height (cm) | 11.11 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 5.4 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)