-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Capillary Length | 72" |
| Color | Gray |
| Compatible System Type | Hot Water Heating Controls Well Immersion LIT-125025 |
| Contact Rating | 120/240V AC |
| Contact Rating Resistive @ 120v | 16A |
| Contact Rating Resistive @ 240v | 8A |
| Control Range | +100°F to +240°F |
| Control Type | Knob |
| Depth | 1.812" |
| Differential | 6°F |
| Differential Type | Manual Reset |
| Electrical Connection Type | Screw Terminals |
| Enclosure Color | Gray |
| Enclosure Material | Steel |
| Enclosure Nema Rating | NEMA 1 |
| Full Load Amps @ 120v | 15A |
| Full Load Amps @ 120v Ac | 10A |
| Full Load Amps @ 240v Ac | 6A |
| Height | 4.406" |
| Includes | Remote Sensing Bulb |
| Inductive Amps @ 120v | 10A |
| Inductive Amps @ 240v | 6A |
| Key Features | Liquid-Filled Element Provides Rapid Response To Temperature Change, Universal Replacement |
| Locked Rotor Amps @ 120v | 60A |
| Locked Rotor Amps @ 240v | 36A |
| Maximum Control Temperature | 240°F |
| Maximum Operating Temperature | 140°F |
| Minimum Control Temperature | 100°F |
| Mounting Type | Surface Mount |
|---|---|
| Number Of Cooling Stages | 1 |
| Number Of Heating Stages | 1 |
| Number Of Poles | 1 |
| Number Of Switches | 1 |
| Overall Depth | 1 13/16" |
| Overall Height | 4 7/16" |
| Overall Width | 2 3/16" |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125A @ 24/600V AC |
| Remote Sensing Capability | Yes |
| Resistive Amps @ 208v Ac | 9.2A |
| Sensing Bulb Dia. | 3/8" |
| Sensing Bulb Length | 3 1/2" |
| Sensor Diameter | 3/8" |
| Sensor Length | 3 1/2" |
| Sensor Location | Remote |
| Sensor Type | Well |
| Switch Action | Open On Rise |
| Switch Type | SPST |
| Temp. Control Range | +100°F to +240°F |
| Temp. Sensitivity | -5°F to +5°F |
| Temperature Differential | 6°F |
| Temperature Scale | Fahrenheit, Celsius |
| Voltage | 24-600V AC |
| Well Connection Size | 1/2" |
| Well Connection Type | NPT |
| Width | 2.156" |
| Standards | CSA LR948/4813 02, UL E6688 |
| Height (cm) | 11.27 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 5.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)