-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Application | Heat Or Cool |
| Bulb Diameter | 3/8" |
| Bulb Length | 4" |
| Capillary Length | 96" |
| Changeover Type | Manual |
| Color | Gray |
| Compatible System Type | Hot Water Heating Controls |
| Contact Rating | 120/240V AC |
| Contact Rating Resistive @ 120v | 22A |
| Contact Rating Resistive @ 240v | 22A |
| Contact Rating Resistive @ 277v | 22A |
| Control Range | -30°F to +100°F |
| Control Type | Convertible |
| Cooling Full Load @ 120v | 16A |
| Cooling Full Load @ 240v | 8A |
| Cooling Locked Rotor @ 120v | 96A |
| Cooling Locked Rotor @ 240v | 48A |
| Depth | 1.812" |
| Differential | +3°F to +12°F |
| Differential Type | Adjustable |
| Electrical Connection Type | Hardwired, Screw Terminal |
| Enclosure Color | Gray |
| Enclosure Material | Steel |
| Enclosure Nema Rating | 1 |
| Full Load Amps | 16A |
| Full Load Amps @ 120v | 16A |
| Full Load Amps @ 240v Ac | 8A |
| Height | 4 3/8" |
| Includes | Bulb Mounting Clip |
| Inductive Amps @ 120v | 16A |
| Inductive Amps @ 208v | 9.2A |
| Inductive Amps @ 240v | 8A |
| Input Voltage | 120-277V AC |
| Locked Rotor Amps @ 120v | 96A |
| Locked Rotor Amps @ 240v | 48A |
|---|---|
| Maximum Control Temperature | 100°F |
| Maximum Operating Temperature | 140°F |
| Minimum Control Temperature | -30°F |
| Minimum Operating Temperature | -35°F |
| Mounting Type | Surface Mount |
| Number Of Cooling Stages | 1 |
| Number Of Heating Stages | 1 |
| Number Of Poles | 1 |
| Number Of Relay Inputs | 1 |
| Number Of Relay Outputs | 1 |
| Number Of Stages | 1 |
| Number Of Switches | 1 |
| Overall Depth | 1 7/8" |
| Overall Height | 4 3/8" |
| Overall Length | 4 3/8" |
| Overall Width | 2 1/8" |
| Pilot Duty Contacts | 125 VA |
| Pilot Duty Rating | 125 VA @ 24 to 600V AC |
| Resistive Amps @ 208v Ac | 22A |
| Sensing Bulb Dia. | 3/8" |
| Sensing Bulb Length | 4" |
| Sensor Location | Remote |
| Sensor Type | Hydraulic Capillary Bulb Copper |
| Switch Action | Open/Close On Rise |
| Switch Ratings @ 120v Dc | 16A |
| Switch Type | SPDT |
| Temp. Differential | 3°F to 12°F |
| Temp. Sensitivity | -2°F to +2°F |
| Temperature Scale | Fahrenheit, Celsius |
| Thermostat Type | Indoor Single Stage Controls |
| Voltage | 120-277V AC |
| Voltage Range | 120-277V AC |
| Standards | CSA LR948/4813 02, UL E6688 |
| Height (cm) | 11.11 |
|---|---|
| Length (cm) | 4.76 |
| Width (cm) | 5.4 |
| HS Code | 9032100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)