-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Ball Valve Actuator |
|---|---|
| Ambient Temp. | -4°F to +140°F |
| Application | Air Conditioning, Heating, Ventilation |
| Ball Valve Product Group | Actuated |
| Compatible Manufacturer Model Number | VG1241AA+9T4AGA, VG1241AB+9T4AGA, VG1241AC+9T4AGA, VG1241AD+9T4AGA, VG1241AE+9T4AGA, VG1241AF+9T4AGA, VG1241AG+9T4AGA, VG1241AL+9T4AGA, VG1241AN+9T4AGA, VG1241BG+9T4AGA, VG1241BL+9T4AGA, VG1241BN+9T4AGA, VG1241CL+9T4AGA, VG1241CN+9T4AGA, VG1241CP+9T4AGA |
| Compatible Valve Action | Normally Closed, Normally Open |
| Compatible Valve Body Pattern | Three-Way, Two-Way |
| Compatible With Brand | Johnson Controls |
| Compatible With Manufacturer Model Number | Vg1241Aa+9T4Aga, Vg1241Ab+9T4Aga, Vg1241Ac+9T4Aga, Vg1241Ad+9T4Aga, Vg1241Ae+9T4Aga, Vg1241Af+9T4Aga, Vg1241Ag+9T4Aga, Vg1241Al+9T4Aga, Vg1241An+9T4Aga, Vg1241Bg+9T4Aga, Vg1241Bl+9T4Aga, Vg1241Bn+9T4Aga, Vg1241Cl+9T4Aga, Vg1241Cn+9T4Aga, Vg1241Cp+9T4Aga |
| Compatible With Series | VG1000 |
| Connection Type | FNPT |
| Control Signal | Floating Point |
| Cycle Time | 60 sec. |
| Depth | 5 1/2" |
| Electrical Connection Type | Screw Terminals |
| Electrical Lead Length | Not Applicable |
| Enclosure Rating | NEMA 1, IP40 |
| For Use With | JCI VG1000 Ball Valve |
| Frequency | 60 Hz |
| Height | 2.703" |
| Housing Material | Plastic |
| Includes | M3 Screw Terminals |
|---|---|
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
| Number Of Auxiliary Switches | 0 |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -4°F |
| Overall Depth | 5 1/2" |
| Overall Height | 2 11/16" |
| Overall Width | 2 13/16" |
| Power Consumption | 2.3 VA |
| Pressure Rating | 580 psig |
| Product Type | Electric Ball Valve Actuator |
| Return Action | Non Spring Return |
| Size | 1/2" to 2" |
| Stroke Deg. | 93° |
| Stroke Length | Not Rated |
| Torque | 35 lbs.-in. |
| Type | Actuator Only |
| Voltage | 24V AC |
| Width | 2.812" |
| Standards | CCN XAPX FILE 27734 PLENUM RATED, NEC SECTION 300.22.(C), UL 2043 |
Johnson Controls VA9104-AGA-3S electric valve actuator is ideal for HVAC systems and industrial processes for accurate positioning of ball valves. It mounts directly on Johnson Controls VG1000 Series valves for efficient modulation of air dampers and louvres.
| Height (cm) | 6.87 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 7.14 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.5625 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)