-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Ball Valve Actuator |
|---|---|
| Application | Air Conditioning, Heating, Ventilation |
| Compatible Manufacturer Model Number | VG1241AA+9A4AGA, VG1241AB+9A4AGA, VG1241AC+9A4AGA, VG1241AD+9A4AGA, VG1241AE+9A4AGA, VG1241AF+9A4AGA, VG1241AG+9A4AGA, VG1241AL+9A4AGA, VG1241AN+9A4AGA, VG1241BG+9A4AGA, VG1241BL+9A4AGA, VG1241BN+9A4AGA, VG1241CL+9A4AGA, VG1241CN+9A4AGA, VG1241CP+9A4AGA |
| Compatible Valve Action | Normally Open |
| Compatible Valve Body Pattern | Three-Way |
| Compatible With Brand | Johnson Controls |
| Compatible With Manufacturer Model Number | Vg1241Aa+9A4Aga, Vg1241Ab+9A4Aga, Vg1241Ac+9A4Aga, Vg1241Ad+9A4Aga, Vg1241Ae+9A4Aga, Vg1241Af+9A4Aga, Vg1241Ag+9A4Aga, Vg1241Al+9A4Aga, Vg1241An+9A4Aga, Vg1241Bg+9A4Aga, Vg1241Bl+9A4Aga, Vg1241Bn+9A4Aga, Vg1241Cl+9A4Aga, Vg1241Cn+9A4Aga, Vg1241Cp+9A4Aga |
| Compatible With Series | VG1000 |
| Connection Type | FNPT |
| Control Signal | On/Off, Floating Point |
| Cycle Time | 72 sec. |
| Depth | 2 3/4" |
| Electrical Connection Type | Cable |
| Electrical Lead Length | 4 ft. |
| Enclosure Rating | NEMA 2, IP42 |
| For Use With | VG 1000 Ball Valves |
| Frequency | 50/60 Hz |
| Height | 2" |
| Includes | Valve Linkage |
| Includes Electrical Leads | Electrical Leads Included |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
| Noise | 35 dBA |
|---|---|
| Number Of Auxiliary Switches | 0 |
| Operating Humidity | 10% to 90% |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -4°F |
| Overall Depth | 2 3/4" |
| Overall Height | 2" |
| Overall Width | 5" |
| Power Consumption | 2.3 VA |
| Pressure Rating | 580 psig |
| Product Type | Electric Ball Valve Actuator |
| Return Action | Non Spring Return |
| Size | 1/2" to 2" |
| Stroke Deg. | 90° |
| Stroke Degree | 93° |
| Stroke Length | Not Rated |
| Torque | 35 lbs.-in. |
| Type | Actuator Only |
| Voltage | 24V AC |
| Width | 5" |
| Standards | CCN XAPX FILE 27734 PLENUM RATED, NEC SECTION 300.22.(C), UL 2043 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 12.7 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.7605 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)