-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Ball Valve Actuator |
|---|---|
| Ambient Temp. | -4°F to +140°F |
| Application | Air Conditioning, Heating, Ventilation |
| Ball Valve Product Group | Actuated |
| Compatible Manufacturer Model Number | VG1241AD+9T4IGA, VG1241AE+9T4IGA, VG1241AF+9T4IGA, VG1241AG+9T4IGA, VG1241AL+9T4IGA, VG1241AN+9T4IGA, VG1241BG+9T4IGA, VG1241BL+9T4IGA, VG1241BN+9T4IGA, VG1241CL+9T4IGA, VG1241CN+9T4IGA, VG1241CP+9T4IGA |
| Compatible Valve Action | Normally Closed, Normally Open |
| Compatible Valve Body Pattern | Three-Way, Two-Way |
| Compatible With Brand | Johnson Controls |
| Compatible With Series | VG1000 |
| Connection Type | FNPT |
| Control Signal | On/Off, Floating Point |
| Cycle Time | 60 sec. |
| Depth | 5 1/2" |
| Electrical Connection Type | Screw Terminals |
| Electrical Lead Length | Not Applicable |
| Enclosure Rating | NEMA 1, IP40 |
| For Use With | JCI VG1000 Ball Valve |
| Frequency | 60 Hz |
| Height | 2.703" |
| Housing Material | Plastic |
| Includes | M3 Screw Terminals |
| Materials Of Construction | Forged Brass Body, Stainless Steel |
|---|---|
| Mounting Type | Direct Mount |
| Nema Rating | 1 |
| Number Of Auxiliary Switches | 0 |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -4°F |
| Overall Depth | 5 1/2" |
| Overall Height | 2 11/16" |
| Overall Width | 2 13/16" |
| Power Consumption | 3 VA |
| Pressure Rating | 580 psig |
| Product Type | Electric Ball Valve Actuator |
| Return Action | Non Spring Return |
| Size | 1/2" to 2" |
| Stroke Deg. | 93° |
| Stroke Length | Not Rated |
| Torque | 35 lbs.-in. |
| Type | Actuator Only |
| Voltage | 24V AC |
| Width | 2.812" |
| Standards | CCN XAPX FILE 27734 PLENUM RATED, NEC SECTION 300.22.(C), UL 2043 |
| Height (cm) | 6.87 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 7.14 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)