-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Ball Valve Actuator |
|---|---|
| Ambient Temp. | -4°F to +140°F |
| Application | Air Conditioning, Heating, Ventilation |
| Ball Valve Product Group | Actuated |
| Compatible Manufacturer Model Number | VG1241AA+9A4GGA, VG1241AB+9A4GGA, VG1241AC+9A4GGA, VG1241AD+9A4GGA, VG1241AE+9A4GGA, VG1241AF+9A4GGA, VG1241AG+9A4GGA, VG1241AL+9A4GGA, VG1241AN+9A4GGA, VG1241BG+9A4GGA, VG1241BL+9A4GGA, VG1241BN+9A4GGA, VG1241CL+9A4GGA, VG1241CN+9A4GGA, VG1241CP+9A4GGA |
| Compatible Valve Action | Normally Closed, Normally Open |
| Compatible Valve Body Pattern | Three-Way, Two-Way |
| Compatible With Brand | Johnson Controls |
| Compatible With Manufacturer Model Number | Vg1241Aa+9A4Gga, Vg1241Ab+9A4Gga, Vg1241Ac+9A4Gga, Vg1241Ad+9A4Gga, Vg1241Ae+9A4Gga, Vg1241Af+9A4Gga, Vg1241Ag+9A4Gga, Vg1241Al+9A4Gga, Vg1241An+9A4Gga, Vg1241Bg+9A4Gga, Vg1241Bl+9A4Gga, Vg1241Bn+9A4Gga, Vg1241Cl+9A4Gga, Vg1241Cn+9A4Gga, Vg1241Cp+9A4Gga |
| Compatible With Series | VG1000 |
| Connection Type | FNPT |
| Control Signal | Proportional |
| Cycle Time | 60 sec. |
| Depth | 5 1/2" |
| Electrical Connection Type | Screw Terminals |
| Electrical Lead Length | Not Applicable |
| Enclosure Rating | NEMA 1, IP40 |
| For Use With | JCI VG1000 Ball Valve |
| Frequency | 60 Hz |
| Height | 2.703" |
| Housing Material | Plastic |
| Includes | M3 Screw Terminals |
| Materials Of Construction | Forged Brass Body, Stainless Steel |
|---|---|
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
| Number Of Auxiliary Switches | 0 |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -4°F |
| Overall Depth | 5 1/2" |
| Overall Height | 2 11/16" |
| Overall Width | 2 13/16" |
| Power Consumption | 2.9 VA |
| Pressure Rating | 580 psig |
| Product Type | Electric Ball Valve Actuator |
| Return Action | Non Spring Return |
| Size | 1/2" to 2" |
| Stroke Deg. | 93° |
| Stroke Length | Not Rated |
| Torque | 35 lbs.-in. |
| Type | Actuator Only |
| Voltage | 24V AC |
| Width | 2.812" |
| Standards | CCN XAPX FILE 27734 PLENUM RATED, NEC SECTION 300.22.(C), UL 2043 |
Johnson Controls VA9104-GGA-3S electric non-spring valve actuator is used in HVAC and automation systems. It is ideal for precisely controlling the valve operation and regulating the air, water or fluid flow within heating, cooling and ventilation systems. This actuator offers a seamless integration solution with remote monitoring capabilities, enhancing comfort, optimising energy efficiency and streamlining overall operation.
| Height (cm) | 6.87 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 7.14 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.585 |
Johnson Controls VA9104-GGA-3S electric non-spring valve actuator is ideal for accurate positioning on ball valves in air conditioning, heating and ventilation applications.
Johnson Controls VA9104-GGA-3S electric non spring valve actuator is positioned & fixed onto the ball valve mounting flange, and the actuator handle is keyed onto the actuator. If the requirement is to mount the thermal barrier on the actuator, mount it before installing the ball valve. The drive shaft that connects the actuator to the ball valve is connected via a drive shaft. The drive shaft connects the ball valve to the actuator through the thermal barrier assembly. The ball valve is connected to system piping for completing the installation process. This valve features direct mount design that allows easy installation on top of the ball valve without complications. Johnson Controls VA9104-GGA-3S electric non spring valve actuator has a screw terminal style electrical connection for easily wiring the actuator.


Yes, Johnson Controls VA9104-GGA-3S electric non spring valve actuators require electrical input for operation. These actuators have M3 screw terminals and can be quickly wired on-site. They require a 24VAC input signal, and work with a range of electrical controllers.
Non spring valves ideally require pressure to close or open the valves. Also, in the absence of air pressure, the valves remain in the position before the pneumatic supply disconnects. Spring return valves need pressure in a single direction and release of pressure in another direction.
The double acting actuators use a piston as the primary element to operate the valve while single acting actuators use a combination of spring/membrane and control valve air output.
Valve actuators are components of machines that are responsible for controlling and moving certain mechanisms or systems, such as opening a valve. When these actuators receive a control signal, it responds by opening / closing the valve gate.
Johnson Controls VA9104-GGA-3S electric non-spring valve actuators control the opening and closing of valves. These actuators can provide either rotary or linear motion and work with a range of valves, including ball & butterfly valves.
Spring return actuators use built-in springs to ensure a fail-safe return to a default position during power loss, making them ideal for safety-critical applications. Non-spring return actuators lack this spring mechanism and rely solely on continuous power for positioning. They are suitable for precise control scenarios where the immediate fail-safe return is not a priority.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)