-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | White |
| Body Material | High Density Polyethylene |
| Bottle Type | Storage |
| Cap Style | Closure Included Yes-Closure Liner Material Unlined |
| Capacity | 67.6 fl. oz. |
| Capacity - Ml | 2L |
| Capacity - Oz | 67.6 fl. oz. |
| Clarity | Opaque |
| Closure Color | Clear, White |
| Closure Included | Yes |
| Closure Liner Material | Unlined |
| Closure Material | High Density Polyethylene |
| Closure Type | Screw On |
|---|---|
| Graduated | Yes |
| Graduation Range | 100 mL to 2000 mL |
| Graduation Subdivisions | 50 mL |
| Height | 9 7/8" |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 245.11 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 80 mm |
| Shape | Square |
| Special Features | Ergonomic Hand Grip Allowing For Greater Ease In Pouring |
| Sterile/non-sterile | Non-Sterile |
| Width | 3 3/5" |
| Standards | FDA, REACH, ROHS |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 25.4 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)