-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Autoclavable Material | Not Autoclavable |
| Basic Material | Plastic |
| Benefits | Strong, Good Impact Strength, And Resists Stress Cracking |
| Body Color | Clear |
| Body Diameter | 75 mm |
| Body Material | High Density Polyethylene |
| Bottle Type | Laboratory |
| Capacity - Ml | 500 mL |
| Capacity - Oz | 16.9 fl. oz. |
| Clarity | Translucent |
| Closure Color | Clear, White |
| Closure Included | Yes |
| Closure Liner Material | Unlined |
| Closure Material | Polypropylene |
| Closure Thread Configuration | Not Rated |
| Closure Type | Screw On |
|---|---|
| Graduated | No |
| Graduation Range | No Graduations |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 165 mm |
| Pre-cleaned | Not Available |
| Rigidity | Semi Rigid |
| Shape | Round |
| Special Features | FDA Approved Resin, Leak-Proof, Rigid |
| Sterile/non-sterile | Non-Sterile |
| Strong And Concentrated Acid Resistance | Good |
| Temp. Range | -100°C to +120°C |
| Temperature Range | -100°C to +120°C |
| Weak Or Dilute Acid Resistance | Excellent |
| standard | FDA, REACH, ROHS |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 33.02 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)