-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Autoclavable Material | Not Autoclavable |
| Basic Material | Plastic |
| Benefits | Strong, Good Impact Strength, And Resists Stress Cracking |
| Body Color | Clear |
| Body Diameter | 89 mm |
| Body Material | High Density Polyethylene |
| Bottle Type | Economy |
| Capacity - Ml | 1L |
| Capacity - Oz | 32 fl. oz. |
| Clarity | Translucent |
| Closure Color | Clear, White |
| Closure Included | Yes |
| Closure Liner Material | Unlined |
| Closure Material | Polypropylene |
| Closure Thread Configuration | Not Rated |
| Closure Type | Screw On |
| Graduated | No |
|---|---|
| Graduation Range | No Graduations |
| Height | 7 1/8" |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 181 mm |
| Pre-cleaned | Not Available |
| Rigidity | Semi Rigid |
| Screw Closure Size | 63 mm |
| Shape | Round |
| Special Features | Leakproof |
| Sterile/non-sterile | Non-Sterile |
| Strong And Concentrated Acid Resistance | Good |
| Temp. Range | -100°C to +120°C |
| Temperature Range | -100°C to +120°C |
| Weak Or Dilute Acid Resistance | Excellent |
| standard | FDA, ROHS |
| Height (cm) | 37.34 |
|---|---|
| Length (cm) | 49.78 |
| Width (cm) | 36.83 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)