-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Gray |
| Body Diameter | 39 mm |
| Body Material | Polyethylene |
| Body Type | Opaque |
| Bottle Type | Storage |
| Capacity - Ml | 50 mL |
| Capacity - Oz | 1.69 fl. oz. |
| Clarity | Opaque |
| Closure | Yes |
| Closure Color | Gray |
| Closure Included | Yes |
|---|---|
| Closure Liner Material | LDPE |
| Closure Material | Polypropylene |
| Closure Type | Screw On |
| Graduated | Yes |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Neck Inside Diameter - Metric | 18.5 mm |
| Overall Height | 70 mm |
| Pre-cleaned | Not Available |
| Shape | Round |
| Special Features | Suitable For Foodstuff |
| Sterile/non-sterile | Non-Sterile |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 22.86 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)