-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Definite Purpose Contactor |
|---|---|
| Amps Rating | 30A |
| Coil Voltage | 208-240V AC |
| Connection | Quick |
| Enclosure Type | Open With Metal Mounting Plate |
| Frame Size | Compact, Two-Pole |
| Frequency | 50/60 Hz |
| Inductive Full Load | 30A |
| Length | 2 8/25" |
| Model | Contactor |
|---|---|
| Number Of Poles | 2 |
| Product Height | 3.19" |
| Product Name | Eaton Definite Purpose Contactor |
| Product Width | 1.97" |
| Resistive Load | 40A |
| Terminals | Box Lugs (posidrive Setscrew) And Quick Connect Terminals (side-by-side) |
| Type | Non-Reversing |
| Warranty | 1 yr. |
| Height (cm) | 8.1 |
|---|---|
| Length (cm) | 5.89 |
| Width (cm) | 5 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)