EATON C25DNJ250LE-GL Definite Purpose Contactor, 2 And 3-Pole, Box Lugs, 2-Pole, 50A, 50 Hz, 2No Pressure Plate

Item: BJ8AAY
Model: C25DNJ250LE-GL
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$603.08 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Definite Purpose Contactor
Amps Range 15-50A
Coil Voltage 380-415V AC
Connection Quick
Enclosure Type Open With Metal Mounting Plate
Inductive Full Load 50A
Length 3.35"
Model Contactor
Number Of Poles 2, 3
Options Global Listed
Product Height 3 3/4"
Product Name Eaton Definite Purpose Contactor
Product Width 2 2/5"

Shipping Information

Height (cm) 9.52
Length (cm) 8.51
Width (cm) 6.1
Country Of Origin US
Weight (kg) 0.585

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site