E JAMES & CO CSNEO-5/16-25 Rubber Cord Neoprene 5/16 Inch Diameter 25 Feet

Item: AF2EUG
Model: CSNEO-5/16-25
Cross Ref: 6RTC8
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$71.41
5% off
$67.84 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Rubber Cord Stock
Color Black
Durometer 70
Length 25 ft.
Material Neoprene
Resistant To Good General Overall Resistance
Temp. Range -40°F to +250°F
Tensile Strength 1450 psi
Type Round

Shipping Information

Height (cm) 2.54
Length (cm) 30.96
Width (cm) 30.96
HS Code 4007000000
Country Of Origin US
Weight (kg) 0.558

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site