-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Locknut |
|---|---|
| Class | Not Applicable |
| Color | Silver |
| Dimensional Standards | Asme B18.16.6 |
| Finish | Zinc Plated |
| Grade | Grade 5 |
| Hardness | Rockwell C32 |
| Hex Height | 11/32" |
| Hex Type | Standard Hex |
| Hex Width | 1/2" |
| Insert Material | Nylon |
| Lock Type | Nylon Insert |
| Made In North America | No |
| Material | Steel |
|---|---|
| Material Grade/class | Grade 5 |
| Nut Height | 11/32" |
| Nut Type | Nylon Insert |
| Reach Compliant | Yes |
| Removable | No |
| Rockwell Hardness | C28 |
| Rohs Compliant | Yes |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | 5/16"-24 |
| Thread Type | Fine |
| Type | Standard Hex |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.99 |
| Width (cm) | 16.99 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5459 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)