-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lock Nut |
|---|---|
| Finish | Zinc Plated |
| Grade | Grade 5 |
| Hardness | Rockwell 32 |
| Hex Height | 7/8" |
| Hex Type | Standard Hex |
| Hex Width | 1 1/16" |
| Lock Type | Nylon Insert |
| Material | Steel |
| Material Grade/class | Grade 5 |
|---|---|
| Nut Height | 7/8" |
| Nut Type | Nylon Insert |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | 3/4"-10 |
| Thread Type | Coarse |
| Type | Standard Hex |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 13.97 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)