-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Short Socket Bit |
|---|---|
| Bit Length | 3/4" |
| Bit Style | Hex |
| Category Type | Socket Bits |
| Drive Size | 3/8" |
| Drive Type | Square |
| Features | Wear Resistance |
| Finish | Chrome |
| Impact Rated | No |
| Insert Length | 3/4" |
| Insertion Length | 3/4" |
| Insulated | No |
|---|---|
| Material | Alloy Steel |
| Measurement Type | SAE |
| Number Of Points | 6 |
| Overall Length | 1 13/16" |
| Replaceable Insert | No |
| Socket Depth | Short |
| Tip Size | 1/8" |
| Tip Style | Hex |
| Tip Type | Hex |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 1.52 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)