-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermal Spacer |
|---|---|
| Compatible With Brand | Johnson Controls |
| Compatible With Grainger Part Number | 41P454 |
| Compatible With Mfr. Model No. | Vg100 |
| Compatible With Series | M9000 |
| For Use With Mfr. Model Number | M9000-551, M9000-560 |
|---|---|
| Includes | Barrier, Drive Shaft, Flange Nuts, Machine Screws |
| Material | Thermoplastic Resin |
| Product Type | Thermal Barrier Kit |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 8.89 |
| HS Code | 8503007500 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)