-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knob |
|---|---|
| Compatible Grainger Part No. | 38Y081 |
| Compatible Manufacturer Part No. | A28AA-4, A28AB-29 |
| Compatible Manufacturer Part Number | A28AA-4, A28AB-29 |
| Fits Brand | Johnson Controls |
|---|---|
| Includes | Knob |
| Product Type | Knob |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.37 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)