-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Label Printer |
|---|---|
| Application | Asset Tracking, Facilities And Mro, Files And Binders |
| Barcode Capable | Yes |
| Battery Included | Yes |
| Battery Type | Battery Pack |
| Built-in Label Wizards (templates) | Custom Labels |
| Color | Black |
| Color Printing Capability | Single Color |
| Compatible Grainger Part No. | 5AU28, 5AU29, 5AU30, 5AU31, 6JG34, 6JG35, 6JG36, 6JG37, 6JG38, 6JG39, 6JG41, 6JG42, 6JG43, 6JG45 |
| Compatible Manufacturer Part Number | 1738976, 1741671, 1782120, 2056111, 21455, LETRATAG-100T |
| Compatible Mfr. Part No. | 1738976, 1741671, 1782120, 2056111, 21455, Letratag-100t |
| Cutter Type | Automatic |
| Display | Color Touch Screen |
| For Use With | D1 Label Cassettes |
| Includes | Label Manager 500T, Starter D1 Label Cassette, USB Cable |
| Input Method | Touchscreen |
| Label Core Size | 1/4", 3/8", 1/2", 3/4", 1" |
| Label Series Compatibility | D1 LABEL CASSETTES Series |
| Material | Blank |
| Max Label Width | 1" |
| Max. Label Width | 1" |
| Max. Lines Of Print | 8 |
|---|---|
| Maximum Font Size | 25 pt |
| Minimum Label Length | 10 ft. |
| Minimum Label Width | 1/4" |
| Mode Of Operation | PC Connected, Standalone |
| Operating System | Mac Os Xv10.8 And Later, Windows 7 And Later |
| Overall Height | 3 1/4" |
| Overall Width | 6 1/2" |
| Power Source | Battery Power |
| Print Preview Feature | Yes |
| Print Type | Thermal Transfer |
| Printer Connectivity | Usb |
| Printer Series | LABELMANAGER 500TS Series |
| Printhead | Thermal Transfer |
| Printhead Resolution | 300 dpi |
| Printing Software Compatibility | Dymo Label Software |
| Product Type | Portable Printer |
| Software License Number Of Users | 5 |
| Tape Length | 10 ft. |
| Tape Width | 1" |
| Warranty | 1 yr. |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 24.89 |
| HS Code | 8472909080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.6425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)