-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Label Printer |
|---|---|
| Application | Asset Tracking, Barcode Labeling, Cable And Wire, Facilities And Mro, Networking Components |
| Barcode Capable | Yes |
| Battery Included | No |
| Battery Size | AA |
| Built-in Label Wizards (templates) | Electrical And Patch Panels, Horizontal And Vertical Wraps, Terminal And 110 Blocks, Vertical And Fixed Length Applications, Wire/Cable Wraps |
| Color | Yellow |
| Color Printing Capability | Single Color |
| Compatible Grainger Part No. | 1TLR2, 1TLR3, 1TLR4, 1TLR5, 1TLR6, 1TLR7, 1TLR8, 1VMK1, 1VMK2, 1VMK3, 1VMK5, 1VMK6, 1VMK8, 1VMK9, 2ZRV1, 2ZRV3, 5AU11, 5AU12, 5AU13, 5AU14, 5AU28, 5AU29, 5AU30, 5AU31, 5AU35, 5AU36, 6AA23, 6AA24, 6AA25, 6AA26, 6JG34, 6JG35, 6JG36, 6JG37, 6JG38, 6JG39, 6JG41, 6JG42, 6JG43, 6JG45 |
| Compatible Manufacturer Part Number | 1805414, 1805418, 1805431, 1805442 |
| Compatible Mfr. Part No. | 1805414, 1805418, 1805431, 1805442 |
| Continuous & Die-cut Materials Supported | Heat Shrink Tubing, Non Adhesive Labels |
| Cutter Type | Automatic |
| Display | Monochrome LCD |
| Font Size | Big, Double Extra Small, Extra Large, Extra Small, Large, Medium, Small |
| Includes | 3/4" White Flexible Nylon Label Cassette |
| Input Method | Qwerty Keyboard |
| Label Core Size | 1/4", 3/8", 1/2", 3/4" |
| Label Formats Supported | Heat-Shrink Tubes, Non-Adhesive Labels |
| Label Series Compatibility | ALL RHINO LABELS EXCEPT 1" CORE Series |
| Material | Nylon, Polyester, Vinyl |
| Max Label Width | 3/4" |
| Max. Label Width | 3/4" |
|---|---|
| Max. Lines Of Print | 4 |
| Maximum Printed Label Width | 3/4" |
| Minimum Label Length | 18 ft. |
| Minimum Label Width | 1/4" |
| Mode Of Operation | Standalone |
| No. Of Batteries | 6 |
| Overall Height | 3 1/2" |
| Overall Length | 11 1/4" |
| Overall Width | 6 1/8" |
| Power Source | Battery Power |
| Print Preview Feature | Yes |
| Print Type | Thermal Transfer |
| Printer Series | RHINO 5200 Series |
| Printhead Resolution | 180 dpi |
| Product Type | Handheld Printer |
| Serialization Supported | Yes |
| Supported Barcode Symbologies | Code 128, Code 39 |
| Tape Length | 18 ft. |
| Tape Width | 3/4" |
| Warranty | 1 yr. |
| Standards | ANSI, EIA-606-A, TIA |
Dymo Rhino 5200 label printer creates durable and professional-grade labels for organising, identifying and marking various items, cables, wires, panels and equipment. It is ideal for construction sites, electrical installations, telecommunications and industrial facilities.
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 9.14 |
| HS Code | 8472909080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.08 |
Users can easily change the label format by selecting the desired template from the available options on the printer's display screen.
Major factors include label compatibility, print resolution, print speed and ease of use to ensure it meets your specific labelling needs.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)