-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Detectors |
|---|---|
| Air Velocity | 100-4000 FPM |
| Alarm Amps | 100 mA |
| Alert Type | Light |
| Ambient Temp. Range | -4°F to +158°F |
| Body Color | Black, Clear |
| Current Rating | 5-100 mA |
| Dc Contact Rating | 2A @ 30V |
| Depth | 1 7/8" |
| Detects | Smoke |
| Display Qty | 1 |
| For Location | Indoor |
| Height | 5.45" |
| Humidity Operating Range | 93% rh |
| Mounting | Surface |
| Mounting Location | Duct |
| Mounting Style | Surface |
|---|---|
| Mounting Type | Surface |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -4°F |
| Overall Height | 5.45" |
| Overall Width | 8.7" |
| Power Source | Hardwired |
| Product Type | Smoke Detector |
| Sensor Type | Photoelectric |
| Shape | Rectangular |
| Standby Current | 70 µA |
| Type | 2 Wire |
| Visual Alert Type | Red LED, Yellow LED |
| Voltage | 24V DC |
| Voltage Rating | 16-30V DC |
| Standards | CSFM, FM, UL, ULC |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 35.56 |
| HS Code | 8531100025 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)