-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Detector |
|---|---|
| Ambient Temp. Range | -40° to +100° |
| Body Color | Gray |
| Color | Silver |
| Current Rating | 0.5A @ 125V AC, 1A @ 6 to 25V DC, 5A @ 6 to 125V AC |
| Depth | 1" |
| Detects | Heat |
| Display Qty | 1 |
| Finish | Silver |
| For Location | Indoor |
| Height | 4 1/4" |
| Mounting Location | Surface |
| Mounting Style | Surface |
| Mounting Type | Surface |
| Operating Temperature - Maximum | 100°F |
|---|---|
| Operating Temperature - Minimum | -40°F |
| Outside Diameter | 1" |
| Overall Height | 4 1/4" |
| Power Source | Hardwired |
| Product Type | Heat Detector |
| Receiver Range | 1600 sq. ft. |
| Resistance Properties | Corrosion Resistant, Shock Resistant, Tamper Resistant |
| Sensor Type | Mechanical |
| Shape | Round |
| Type | Rate Compensation |
| Voltage Rating | 6-25V AC/6-25/125V DC |
| Standards | MEA, UL |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 12.7 |
| HS Code | 8531909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)