-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Label Printer |
|---|---|
| Barcode Printer Type | Desktop |
| For Core Dia. | 1" |
| Includes | Usb, Cords, Cables, Software, Instructions And Starter Labels |
| Material | Plastic |
| Max. Lines Of Print | 4 |
| Max. Print Width | 2" |
| Overall Height | 6" |
| Overall Length | 10 15/16" |
|---|---|
| Overall Width | 5 15/16" |
| Print Speed | 71 Labels/Min. |
| Printer Resolution | 300 dpi |
| Printer Series | LABELWRITER(R) Series |
| Printhead | Thermal Transfer |
| Standards | USPS APPROVED |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 14.73 |
| HS Code | 8443321050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)