-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Label Printer |
|---|---|
| Application | Files And Binders, Home Organization |
| Battery Included | No |
| Battery Size | AA |
| Built-in Label Wizards (templates) | Custom Labels |
| Color | Black |
| Color Printing Capability | Single Color |
| Compatible Grainger Part No. | 5AU29, 5AU30, 5AU31, 6JG34, 6JG35, 6JG36, 6JG37, 6JG38, 6JG39, 6JG41 |
| Compatible Manufacturer Part Number | 1738976, 1741671, 1782120, 2056111, 21455, LETRATAG-100T |
| Compatible Mfr. Part No. | 1738976, 1741671, 1782120, 2056111, 21455, Letratag-100t |
| Cutter Type | Automatic |
| Display | Monochrome LCD |
| Font Size | Extra Small To Extra Extra Large |
| Includes | 1/2" Black On White Label |
| Input Method | Qwerty Keyboard |
| Label Core Size | 1/4", 3/8", 1/2" |
| Label Series Compatibility | D1 LABEL CASSETTES Series |
| Material | Plastic |
| Max Label Width | 1/2" |
| Max. Label Width | 1/2" |
| Max. Lines Of Print | 2 |
|---|---|
| Maximum Font Size | 6 pt |
| Minimum Label Length | 10 ft. |
| Minimum Label Width | 1/4" |
| Mode Of Operation | Standalone |
| No. Of Batteries | 6 |
| Overall Height | 2 1/2" |
| Overall Length | 6 1/2" |
| Overall Width | 6" |
| Power Source | Battery Power |
| Print Preview Feature | Yes |
| Print Type | Thermal Transfer |
| Printer Series | LABELMANAGER 210D Series |
| Printhead | Thermal Transfer |
| Printhead Resolution | 180 dpi |
| Product Type | Handheld Printer |
| Tape Length | 10 ft. |
| Tape Width | 1/2" |
| Warranty | 1 yr. |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 21.08 |
| HS Code | 4821902000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)