-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shoulder Washer |
|---|---|
| Color | White |
| Finish | Plain |
| Fits Bolt Sizes | 3/8" |
| For Screw Size | 3/8" |
| Grade | Grade 6/6 |
| Industry Standards | Ul94 V-2 |
| Inside Dia. | 0.385" |
| Length | 0.06" |
| Material | Nylon |
| Material Grade/class | Grade 6, 6 |
| Maximum Temperature | 185°F |
| Minimum Temperature | -40°F |
| Outside Dia. | 1/2" |
| Overall Height | 3/25" |
|---|---|
| Pack Size | Small Pack |
| Resistance Properties | Corrosion Resistant, Vibration Resistant |
| Shoulder Dia. | 3/4" |
| Shoulder Height | 0.06" |
| Shoulder Outside Diameter | 3/4" |
| Shoulder Thickness | 0.06" |
| Sleeve Height | 0.06" |
| Sleeve Length Type | Short |
| Sleeve Outside Diameter | 1/2" |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +185°F |
| Thickness | 3/25" |
| Type | Short Barrel |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.08 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)