-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shoulder Washer |
|---|---|
| Color | White |
| Finish | Plain |
| Fits Bolt Sizes | #2 |
| For Screw Size | #2 |
| Grade | Grade 6/6 |
| Industry Standards | Ul94 V-2 |
| Inside Dia. | 0.093" |
| Length | 1/25" |
| Material | Nylon |
| Material Grade/class | Grade 6, 6 |
| Maximum Temperature | 185°F |
| Minimum Temperature | -40°F |
| Outside Dia. | 5/32" |
| Overall Height | 2/25" |
|---|---|
| Pack Size | Small Pack |
| Resistance Properties | Corrosion Resistant, Vibration Resistant |
| Shoulder Dia. | 1/4" |
| Shoulder Height | 1/25" |
| Shoulder Outside Diameter | 1/4" |
| Shoulder Thickness | 1/25" |
| Sleeve Height | 1/25" |
| Sleeve Length Type | Short |
| Sleeve Outside Diameter | 0.156" |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +185°F |
| Thickness | 2/25" |
| Type | Short Barrel |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)