-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Label Printer |
|---|---|
| Application | Asset Tracking, Barcode Labeling, Cable And Wire, Facilities And Mro |
| Barcode Capable | Yes |
| Battery Included | Yes |
| Built-in Label Wizards (templates) | Code 39 And Code 128 Bar Codes, Flags, General And Breaker Labels, Wire/Cable Wraps |
| Color | Yellow |
| Color Printing Capability | Single Color |
| Compatible Grainger Part No. | 13A917, 13A926, 13A929, 13A939 |
| Compatible Manufacturer Part Number | 1805414, 1805418, 1805431, 1805442 |
| Compatible Mfr. Part No. | 1805414, 1805418, 1805431, 1805442 |
| Continuous & Die-cut Materials Supported | Heat Shrink Tubing, Industrial Strength Labels |
| Cutter Type | Manual |
| Display | Backlight LCD |
| Features | Integrated Rubber Bumpers |
| Font Size | Extra Large, Extra Small, Large, Medium, Small |
| For Use With | All Rhino(Tm) Tapes And Heat Shrink Tubes Up To 3/4" |
| Includes | 1/2" (12 Mm) White Vinyl Cartridge, Rhino 4200 |
| Input Method | Qwerty Keyboard |
| Label Core Size | 1/4", 3/8", 1/2", 3/4" |
| Label Formats Supported | Flexible, Heat-Shrink Tubes, Permanent |
| Material | Nylon, Polyester, Vinyl |
| Max Label Width | 3/4" |
| Max. Label Width | 12 mm |
|---|---|
| Max. Lines Of Print | 4 |
| Maximum Printed Label Width | 3/4" |
| Minimum Label Length | 18 ft. |
| Minimum Label Width | 1/4" |
| Mode Of Operation | Standalone |
| No. Of Batteries | 6 , AA, Li Rechargeable |
| Overall Height | 2 1/2" |
| Overall Length | 7" |
| Overall Width | 5" |
| Power Source | Battery Power |
| Print Preview Feature | Yes |
| Print Type | Thermal Transfer |
| Printer Series | Rhino 4200 |
| Printhead Resolution | 180 dpi |
| Product Type | Handheld Printer |
| Supported Barcode Symbologies | Code 128, Code 39 |
| Tape Length | 5.5m |
| Tape Width | 3/4" |
| Warranty | 1 yr. |
| Standards | ANSI, EIA-606-A, TIA |
With its familiar QWERTY keyboard and library of over 150 symbols and terms for electrical, pro AV/security and facilities management, the Dymo Rhino 4200 gets industrial labeling jobs done fast and done right. It features hot key shortcuts that enables anyone to quickly create and format wire/cable wraps, flags and fixed-length labels; and a Favorites key provides single-key access to the most commonly used labels, symbols and terms. With the Rhino 4200, one can print labels up to 3/4 inch wide in flexible nylon, permanent polyester, durable vinyl materials and directly onto heat-shrink tubes. The integrated rubber bumpers help prevent damage from on-the-job drops and falls.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 22.86 |
| HS Code | 8472909080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.666 |
It has a printhead resolution of 180 dpi.
It features convenient memory recall, enabling quick access to frequently used labels, symbols and terms through the "Favorites" key that streamlines the labelling process and enhances productivity.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)