-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Strand Sprocket |
|---|---|
| Ansi Sprocket Number | 50 |
| Bore Dia. | 1" |
| Keyseat Size (in.) | 1/4" x 1/8" |
| Number Of Teeth | 15 |
| Outside Dia. | 3 8/25" |
|---|---|
| Pitch Dia. | 3.006" |
| Set Screw Dia. | 0.3125" |
| Type | Fixed Bore |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 8.43 |
| Width (cm) | 8.43 |
| HS Code | 8483901050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)