-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle 40A |
|---|---|
| Application | Powermax 600 |
| Cutting Configuration | Drag Shield Cutting |
| Fits Brand | Hypertherm |
| For Plasma Cutter Series | Powermax600 |
| For Plasma Torch Series | PAC 123M Series, PAC 123T Series |
| For Plasma Torch Type | Handheld, Machine |
|---|---|
| For Use With | Hypertherm 600 |
| Maximum Amperage | 40A |
| Process | Plasma Cutting |
| Welding Processes | Plasma Cutting |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.27 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)