-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 14-14.7/28A |
| Best Efficiency Flow | 125 GPM |
| Best Efficiency Flow Range @ Head | 50 to 170 GPM @ 45 to 20 ft. |
| Best Efficiency Flow Rate @ Head | 125 GPM @ 55 ft. |
| Best Efficiency Head | 55 ft. |
| Compatible Discharge Pipe Size | 2 1/2" |
| Compatible Intake Pipe Size | 3" |
| Compatible With Media Type | Water |
| Connection Type | NPT |
| Discharge Type | NPT |
| Drain Plug | All Position |
| Duty Cycle | Continuous |
| For Use With Potable Systems | Yes |
| Frame | 182JM |
| Frequency | 60 Hz |
| Grade | Grade 316 |
| Height | 10 1/2" |
| Housing Material | Cast Iron |
| Hp | 3 hp |
| Impeller Dia. | 4 1/16" |
| Impeller Material | Bronze |
| Impeller Type | Closed |
| Inlet Pressure | 100 psi |
| Length | 25 1/2" |
| Max. Case Pressure | 175 psi |
| Max. Flow Rate | 190 GPM |
| Max. Flow Rate @ 20 Ft. | 172 GPM |
| Max. Flow Rate @ 30 Ft. | 145 GPM |
| Max. Flow Rate @ 40 Ft. | 108 GPM |
| Max. Flow Rate @ 50 Ft. | 170 GPM |
| Max. Flow Rate @ 60 Ft. | 90 GPM |
| Max. Flow Rate @ Head | 190 GPM @ 45 ft. |
| Max. Head | 61 ft. |
| Max. Liquid Temp. | 250°F |
|---|---|
| Max. Operating Pressure | 175 psi |
| Max. Solid Dia. | 1/3" |
| Media Type | Water |
| Min. Flow Rate | 108 GPM |
| Min. Flow Rate @ Head | 50 GPM @ 60 ft. |
| Motor Enclosure Design | Open Dripproof |
| Motor Type | JM |
| Mounting Orientation | Horizontal |
| Overall Height | 10 1/2" |
| Overall Length | 25.5" |
| Overall Width | 8 3/5" |
| Phase | 1 |
| Port Rotation | 90 Deg. Increments |
| Priming | Manual |
| Pump Housing Material | Cast Iron |
| Rpm | 3500 RPM |
| Rpm (maximum) | 3500 RPM |
| Seal Material Grade | Grade 316 , Stainless Steel, Buna Elastomer, Carbon, Ceramic |
| Self Priming | Manual |
| Series | 3656 Series |
| Service Factor | 1.15 |
| Shaft Material | Stainless Steel |
| Shut Off Pressure | 175 psi |
| Solid Diameter (maximum) | 0.31" |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 xg |
| Standards | Ansi 61, Nsf Certified |
| Type | Centrifugal |
| Voltage | 115/208-230V AC |
| Volute Material | Cast Iron |
| Wetted Material Grade | Grade 316 , Stainless Steel, Bronze, Buna N, Carbon, Ceramic |
| Width | 8 3/5" |
| Height (cm) | 36.83 |
|---|---|
| Length (cm) | 64.77 |
| Width (cm) | 39.37 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 57.6 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)