-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Best Efficiency Flow | 42 GPM |
| Best Efficiency Flow Range @ Head | 29 to 52 GPM @ 30 to 20 ft. |
| Best Efficiency Head | 22 ft. |
| Compatible With Media Type | Water |
| Connection Type | NPT |
| Discharge Type | NPT |
| Duty Cycle | Continuous |
| Flow Rate (maximum) | 60 GPM |
| Flow Rate (minimum) | 20 GPM |
| Frame | 56J |
| Frequency | 60 Hz |
| Grade | Grade 316 |
| Height | 8.1" |
| Horsepower | 1/2 hp |
| Housing Material | Cast Iron |
| Impeller Material | Bronze |
| Inlet Pressure | 30 psi |
| Max. Case Pressure | 125 psi |
| Max. Flow Rate @ 20 Ft. | 48 GPM |
| Max. Flow Rate @ 30 Ft. | 55 GPM |
| Max. Flow Rate @ Head | 60 GPM @ 17 ft. |
| Max. Head | 29 ft. |
| Max. Solid Dia. | 1/8" |
| Maximum Feet Of Head | 37 ft. |
| Maximum Flow Rate @ 20 Feet Of Head | 70 GPM |
|---|---|
| Media Type | Water |
| Min. Flow Rate @ Head | 20 GPM @ 28 ft. |
| Motor Enclosure Design | Open Dripproof |
| Mounting Orientation | Horizontal, Vertical |
| Overall Height | 8.1" |
| Overall Length | 17.6" |
| Overall Width | 6.7" |
| Phase | 3 |
| Priming | Manual |
| Pump Housing Material | Cast Iron |
| Rpm | 3500 RPM |
| Rpm (maximum) | 3500 RPM |
| Seal Material Grade | Grade 316 , Stainless Steel, Buna Elastomer, Carbon, Ceramic |
| Self Priming | Manual |
| Series | 3642 Series |
| Service Factor | 1.6 |
| Solid Diameter (maximum) | 0.13" |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 xg |
| Type | Centrifugal |
| Voltage | 208-230/460V AC |
| Volute Material | Cast Iron |
| Wetted Material Grade | Grade 316 , Stainless Steel, Bronze, Buna N, Carbon, Ceramic |
| Width | 6 5/7" |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 52.07 |
| Width (cm) | 30.48 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)