-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 10-11/20A |
| Best Efficiency Flow | 60 GPM |
| Best Efficiency Flow Range @ Head | 32 to 84 GPM @ 60 to 40 ft. |
| Best Efficiency Flow Rate @ Head | 60 GPM @ 53 ft. |
| Best Efficiency Head | 53 ft. |
| Compatible Discharge Pipe Size | 1 1/4" |
| Compatible Intake Pipe Size | 1 1/2" |
| Compatible With Media Type | Water |
| Connection Type | NPT |
| Discharge Type | NPT |
| Drain Plug | All Position |
| Duty Cycle | Continuous |
| For Use With Potable Systems | Yes |
| Frame | 56J |
| Frequency | 60 Hz |
| Grade | Grade 316 |
| Height | 8.1" |
| Housing Material | Cast Iron |
| Hp | 1 1/2 hp |
| Impeller Dia. | 3 7/8" |
| Impeller Material | Bronze |
| Impeller Type | Closed |
| Inlet Pressure | 30 psi |
| Length | 17 3/5" |
| Max. Case Pressure | 125 psi |
| Max. Flow Rate | 84 GPM |
| Max. Flow Rate @ 40 Ft. | 84 GPM |
| Max. Flow Rate @ 50 Ft. | 70 GPM |
| Max. Flow Rate @ 60 Ft. | 20 GPM |
| Max. Flow Rate @ Head | 84 GPM @ 40 ft. |
| Max. Head | 61 ft. |
| Max. Liquid Temp. | 250°F |
| Max. Operating Pressure | 125 psi |
|---|---|
| Max. Solid Dia. | 1/8" |
| Maximum Feet Of Head | 62 ft. |
| Maximum Flow Rate @ 60 Feet Of Head | 35 GPM |
| Media Type | Water |
| Min. Flow Rate | 20 GPM |
| Min. Flow Rate @ Head | 20 GPM @ 60 ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Mounting Orientation | Horizontal, Vertical |
| Overall Height | 8.1" |
| Overall Length | 17.6" |
| Overall Width | 6.7" |
| Phase | 1 |
| Port Rotation | 45 Deg. Increments |
| Priming | Manual |
| Pump Housing Material | Cast Iron |
| Rpm | 3500 RPM |
| Rpm (maximum) | 3500 RPM |
| Seal Material Grade | Grade 316 , Stainless Steel, Buna Elastomer, Carbon, Ceramic |
| Self Priming | Manual |
| Series | 3642 Series |
| Service Factor | 1 |
| Shaft Material | Stainless Steel |
| Shut Off Pressure | 125 psi |
| Solid Diameter (maximum) | 0.13" |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 xg |
| Type | Centrifugal |
| Voltage | 115/230V AC |
| Volute Material | Cast Iron |
| Wetted Material Grade | Grade 316 , Stainless Steel, Bronze, Buna N, Carbon, Ceramic |
| Width | 6 5/7" |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 52.83 |
| Width (cm) | 30.73 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 25.92 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)